Shop All Identification Labels
Labelmaster
Cargo Aircraft Only Labl, 100mmx120mm, 100
Mfr # L20CR
Zoro # G0551787
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 4-3/4"
- Height 3-15/16"
- Standards 49 CFR 172.407, ICAO 5-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L20CR
- Zoro # G0551787
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4-3/4" |
Height | 3-15/16" |
Label Height | 4 21/64 in |
Label Width | 4 3/4 in |
Description
DOT Handling Label, Language English, Handling Label/Placard Type Aircraft Only, DOT/UN Product Form Label, Message Cargo Aircraft Only Forbidden In Passenger Aircraft, Label Width 4 3/4 in, Label Height 4 21/64 in, Material Paper, Labels per Roll 100, Background Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Hot Valve Icon 1/4 Turn 4 In.cs (RPG05-0904)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10, Brown, PR (TB0A5P1A214)
- ZORO SELECT Anti-Slip Tread, Blk/Ylw, 6inx2ft, PK24, GRAN5057 (GRAN5057)
- ZORO SELECT Reusable Ear Plugs with Dispenser, Wall Mount, Capacity: 100 Pairs (3TCN5)
- LABELMASTER Calibration Label, Papr, 1-3/4"x3/4", PK500 (CL150)
- LABELMASTER Hazard Class 9 Lithium Battery, PK500, HMSLB90 (HMSLB90)
- LABELMASTER Non-Flammable Gas Label, PK500 (HMSL45)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- LABELMASTER Oxidizer Label, Worded, Paper, PK50 (HML11S)
- LABELMASTER Explosive 1.4 B Label, Vinyl, PK500 (SLEXP14B)
- NEVS Labeling Flag - Imprinted - Dictation - Yellow - 9/16" x 2" (NEV60485)
- Labelmaster Identification Labels