Shop All Identification Labels
Labelmaster
Arrows Label, 4inx6in, Vinyl, 500 Labels
Mfr # SL300
Zoro # G0270728
original price:
$86.15
23% off
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Free Film
- Width 4 in
- Height 6 in
- Standards 49 CFR 172.312, ICAO 5-3, IMO 5.2
- Language No Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labelmaster
- MFR # SL300
- Zoro # G0270728
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 4 in |
Height | 6 in |
Description
Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Properties Permanent Adhesive, Background Color White, Hazard Communication Standard DOT, Height 6 in, Kit Contents Not Applicable, Lamination Type Not Laminated, Language No Text, Material PVC Free Film, Material Properties Not Applicable, Maximum Service Temperature 200 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images Red Arrows Up, Product Type DOT Label
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Stabilizer Performance Knee Pads (48-73-6051)
- CONDOR Rain Jacket with Hood, Yellow, 2XL (5T211)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- DUNLOP Men's Steel Rubber Boot Brown (8408633)
- LABELMASTER Radioactive Matl Excepted PKG Lbl, PK500 (L335R)
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- LABELMASTER Explosive 1.4 G Label, Vinyl, PK500 (SLEXP14G)
- LABELMASTER Flammable Liquid Label, UN1263, PK500 (HSN1700ET)
- LABELMASTER UN3091 Lithium Metal Battery, PK500, HSNLB5500 (HSNLB5500)
- LABELMASTER Cargo Aircraft Only Lbl, 100mmx120mm, 500, L20R (L20R)
- ZORO SELECT Out Of Svce Bilingual Tag, 3/8 In, PK100 (8XCV1)
- Labelmaster Identification Labels