Shop All Identification Labels
Labelmaster
Arrows Label, 4inx6in, Paper, 500 Labels
Mfr # L300
Zoro # G0270719
product price: $55.89
/pk 500, $0.11/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Width 6"
- Height 4"
- Standards 49 CFR 172.312, ICAO 5-3, IMO 5.2
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labelmaster
- MFR # L300
- Zoro # G0270719
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6" |
Height | 4" |
Label Width | 4 in |
Label Height | 6 in |
Details
Material | Paper |
Standards | 49 CFR 172.312, ICAO 5-3, IMO 5.2 |
Language | English |
Shape | Rectangle |
Legend | Arrows Up |
Background Color | White |
Legend/Background Color | Red/white |
Write on Surface | No |
Self-Adhesive | Yes |
Item | Instructional Handling Label |
No. of Labels | 500 |
Metal Detectable | No |
Primary Label Subject | Shipping Arrows |
Labels per Roll | 500 |
Message Header | Arrow (Image Only) |
Message | Red Arrows Up |
Label Material | Paper |
Description
Instructional Handling Label, Language English, Primary Label Subject Shipping Arrows, Message Header Arrow (Image Only), Message Red Arrows Up, Label Width 4 in, Label Height 6 in, Material Paper, Background Color White, Labels per Roll 500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, You Know Theres A Hzrd, ENG (P3099)
- STEINER Fire Extinguisher Cover, Fits 15-30lb. (XT8)
- CYNASPORTS Ankle Support Brace, White, Medium (CS-0003M)
- BRADY Danger Sign 7X10, Legend: Authorized Use Only (127800)
- LABELMASTER Calibration Label, Papr, 1-3/4"x3/4", PK500 (CL150)
- LABELMASTER Hazmat Shipping Lbl, 3/4inx2in, Paper, 500 (LT196U)
- LABELMASTER UN2794 Batteries Wet Filled, PK500, HSN4800 (HSN4800)
- LABELMASTER Cargo Aircraft Only Labl, 100mmx120mm, 100 (L20CR)
- LABELMASTER NFPA Diamond Label, 4inx4in, Paper, 500 (H-L95R)
- LABELMASTER GHS Exclamation Mark Label, 4inx4in, 100 (GHIS0066)
- NMC Nfpa Label Number 3", Pk5, Color: Black (DCN30)
- Labelmaster Safety Labels