Shop All Grease and Oil Pump Accessories
Label Safe
Premium Pump Quick Connect, Kit, 5 ft.
Mfr # 920220
Zoro # G0833253
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type KIT
- For Use With Premium Pump
- Number of Feeds 0
- Fitting End (In.) 1/4 in NPT
- Includes (2) NPT Male Adapter, 5 ft Hose, Breather, Discharge Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Label Safe
- MFR # 920220
- Zoro # G0833253
- UPC # 810733014058
- Country of Origin Multiple
- Category Grease and Oil Pump Accessories
Dimensions
Hose Length (Ft.) | 5 ft |
Details
Item | Premium Pump Quick Connect |
Type | KIT |
For Use With | Premium Pump |
Number of Feeds | 0 |
Fitting End (In.) | 1/4 in NPT |
Includes | (2) NPT Male Adapter, 5 ft Hose, Breather, Discharge Hose |
Accessory Type | Premium Pump Quick Connect |
Food Grade | Yes |
Product Type | Premium Pump Quick Connect Kit |
Wetted Material | ABS Plastic, Brass, PVC, Stainless Steel, Viton |
Compatible with Manufacturer Model Number | 102300-102309 |
Compatible with Series | Premuim Pump |
Compatible with Brand | Oil Safe |
Compatible Manufacturer Part Number | 102300-102309 |
Compatible Manufacturer Model Number | 102300-102309 |
For Use with Mfr. Model Number | 102300-102309 |
For Use With Mfr. Model Number | 102300-102309 |
Description
Premium Pump Quick Connect, Product Type Premium Pump Quick Connect Kit, Wetted Material ABS Plastic, Brass, PVC, Stainless Steel, Viton, Compatible with Series Premuim Pump, For Use With Premium Pump, Includes (2) NPT Male Adapter, 5 ft Hose, Breather, Discharge Hose, Compatible with Brand Oil Safe, Compatible with Manufacturer Model Number 102300-102309, Food Grade Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELLOFRAM PRECISION CONTROLS High Relief Positive Bias Booster, 1/4 NPT, 1:1 Ratio, 0-60 psi (961-180-000)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 4 Groove 16.35" OD (1604B)
- NTN NTN R6ZZ, RadialDeep Groove Ball Bearing 0375 In Id X 0875 In Od X 02812 In W Double Shielded (R6ZZ)
- MARATHON MOTORS Vector Motor, 3 HP, 9 ft.-lb., 230/460V (182THFW7729)
- LABEL SAFE Premium Pump Quick Connect, Kit, 10 ft. (920225)
- LABEL SAFE Premium Pump Replacement Collar, Black (920301)
- WESTWARD Grease Gun, 6 In. (21EM30)
- MACNAUGHT Thermoplastic Heavy Duty Hose Reel Oil Service 1/2 inch x 50 ft 800 PSI RACR Adjustable Speed Control (OMPC450K-02)
- WESTWARD Oil Hose Reel, 1/2in.Diax50in.L (48UJ76)
- SUNNYSIDE Paint Thinner, Plastic Bottle, 1 gal. (701G1)
- LDI INDUSTRIES Brush, Shank (SB355-2)
- Label Safe Grease and Oil Pump Accessories