Shop All Grease and Oil Pump Accessories
Label Safe
Premium Pump Quick Connect, Kit, 10 ft.
Mfr # 920225
Zoro # G2699182
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 10 ft Hose System Kit
- Fitting End (In.) 1/4 in NPT
- For Use With Premium Pump
- Number of Feeds 0
- Includes (1) NPT Male Adapter, Breather, Discharge Hose, Pump Return Port
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Label Safe
- MFR # 920225
- Zoro # G2699182
- UPC # 810733014065
- Country of Origin Multiple
- Category Grease and Oil Pump Accessories
Dimensions
Hose Length (Ft.) | 10 ft |
Details
Item | Premium Pump Quick Connect |
Type | 10 ft Hose System Kit |
Fitting End (In.) | 1/4 in NPT |
For Use With | Premium Pump |
Number of Feeds | 0 |
Includes | (1) NPT Male Adapter, Breather, Discharge Hose, Pump Return Port |
Accessory Type | Premium Pump Quick Connect |
Wetted Material | ABS Plastic, Brass, PVC, Stainless Steel, Viton |
Food Grade | Yes |
Compatible with Series | Premuim Pump |
Product Type | Premium Pump Quick Connect Kit |
Compatible with Brand | Oil Safe |
Compatible with Manufacturer Model Number | 102300-102309 |
Compatible Manufacturer Part Number | 102300-102309 |
Compatible Manufacturer Model Number | 102300-102309 |
For Use with Mfr. Model Number | 102300-102309 |
For Use With Mfr. Model Number | 102300-102309 |
Description
Premium Pump Quick Connect, Product Type Premium Pump Quick Connect Kit, Wetted Material ABS Plastic, Brass, PVC, Stainless Steel, Viton, Compatible with Series Premuim Pump, For Use With Premium Pump, Includes (1) NPT Male Adapter, Breather, Discharge Hose, Pump Return Port, Compatible with Brand Oil Safe, Compatible with Manufacturer Model Number 102300-102309, Food Grade Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI Male Elbow Swivel, 5/32" OD X 1/8" NPT (6520 53-02)
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi (VS-100)
- CHICAGO PNEUMATIC Pressure Gauge, Bottom Mount (1312100840)
- SUSPENSIA Ball Joint, X01Bj0050 (X01BJ0050)
- LABEL SAFE Premium Pump Replacement Collar, Black (920301)
- LABEL SAFE Premium Pump Quick Connect, Kit, 5 ft. (920220)
- WESTWARD Grease Gun, 6 In. (21EM30)
- WESTWARD Straight Swivel, 1/4 In. (21EM16)
- SUNNYSIDE Toluol, 1 qt. (82132)
- WESTWARD Grease Pump, 4000 PSI, 16 1/4 In. (21EM11)
- WESTWARD Grease Coupler, Right Angled (13X050)
- Label Safe Grease and Oil Pump Accessories