Shop All Label Holders
Label Safe
Evaluation Kit, With Guidance Doc
Mfr # 290001
Zoro # G1911804
product price: $394.99
/ea
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 3/8 in
- Label Holder Mounting Type Snap On
- For Use With Lubricant Conatiners, Bulk Storage and Fill Points
- Length 13 1/2 in
- Label Holder Style Slide In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Label Safe
- MFR # 290001
- Zoro # G1911804
- UPC # 810733010616
- Country of Origin United States
- Category Label Holders
Dimensions
Width | 9 3/8 in |
Length | 13 1/2 in |
Overall Width | 9 3/8 in |
Overall Length | 13 1/2 in |
Details
Item | Label Holder Kit |
Label Holder Mounting Type | Snap On |
For Use With | Lubricant Conatiners, Bulk Storage and Fill Points |
Label Holder Style | Slide In |
Includes | 10 Small Pockets, 10 Large Pockets, 3 Frames Each in The 10 Different Label Safe Colors, 9 Drum Rings, 6 Label Leashes, 24 Label Magnets, 6 Label Clamps, Label Wrap, 24 1/8 in BSP Washers Yellow, 24 1/4 in BSP Washers Blue, 24 3/8 in BSP Washers Red, 12 1/2 in BSP Washers Mid Green, 12 3/4 in BSP Washers Purple, 12 1 in BSP Washers Black and 10 Content Labels |
Number of Label Holders | 36 |
Label Attachment Type | Slide-In |
Description
Label Holder Kit, Label Attachment Type Slide-In, Mounting Type Snap-On, Number of Label Holders 36, Overall Length 13 1/2 in, Overall Width 9 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 2.5" X 3.5" X 21" Wire Orange Flags, 1000C (15901-45-21)
- NMC Caution Do Not Operate Tag, Pk25 (RPT174ST)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 466U46 (466U46)
- HOL-DEX Holder, Label, Pk25 (L51GR)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- TRI-DEX Label Holder, Snap-In, 3/4x3 In, PK25 (TR-0813)
- HOL-DEX Zip Seal Pouch, Magnetic, 4x8, PK25 (ZSM-58)
- AIGNER INDEX Lbl Holder, 2"X3", Magnetic C Channel, PK25 (MC203)
- AIGNER INDEX Magnetic Label Roll, Perforated, 50 Ft, Blk (MP-103R)
- AIGNER INDEX Label Holders, 5" x 8", Clear, Full Self Adhering (50 pcs/pkg) (SS58)
- Label Safe Safety Labels