Shop All Fume Hood Cabinets & Stands
Labconco
Workstand, 72 x 29 in., 1000 lb. Cap.
Mfr # 3746704
Zoro # G3325710
product price: $1,537.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$1,537.99
Free 30-Day Returns
Key Features
- Overall Height 34 1/2 in
- Color White
- Overall Width 6 ft
- For Use With 6 ft Paramount Ductless Enclosures, 6 ft Protector Hoods, Basic 70 Hood
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3746704
- Zoro # G3325710
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 6 ft |
Height | 27-1/2 in to 34-1/2 in |
Width | 72 in |
Depth | 29 in |
Adjustable Height | Yes |
Adjustable Height - Minimum | 27 1/2 in |
Adjustable Height - Maximum | 34 1/2 in |
Overall Depth | 29 in |
Description
Telescoping Base Stand, Height 27-1/2 in to 34-1/2 in, Width 72 in, Depth 29 in, Color White, Assembly Required Assembly, Load Capacity 4,000 lb, Door Type Not Applicable, Material Epoxy-Coated Steel, Gauge 1.75 in, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With 6 ft Paramount Ductless Enclosures, 6 ft Protector Hoods, Basic 70 Hood, Includes 1.75 in Tubular Frame, 8-Position Adjustable Telescoping Legs, Leveling Feet, Rear Crossbar Supports
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE THERMOPLASTICS Weighing Dish, 11/16 In. D, PK100 (D70S-100)
- LAMOTTE Colorimeter, Chlorine, DPD Liquid (3240-LI)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- ZORO SELECT Jar, Glass, Clear, 250mL, PK1000 (D0096-8)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Laboratory Hoods & Enclosures