Shop All Fume Hood Cabinets & Stands
Labconco
Workstand, 36 x 29 in., 1000 lb. Cap.
Mfr # 3746701
Zoro # G2290158
product price: $1,297.99
/ea
Free Shipping & Returns
$1,297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 34 1/2 in
- Color White
- Overall Width 36 in
- For Use With 3 ft Demonstration Hoods, 3 ft Paramount Ductless Enclosures, 3 ft Protector Xl Hoods, 3 ft Protector Xvs Stations, Fiberglass 30 Hoods
- Height 27-1/2 in to 34-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3746701
- Zoro # G2290158
- Country of Origin United States
- Category Fume Hood Cabinets & Stands
Dimensions
Overall Height | 34 1/2 in |
Overall Width | 36 in |
Height | 27-1/2 in to 34-1/2 in |
Width | 36 in |
Depth | 29 in |
Adjustable Height | Yes |
Adjustable Height - Minimum | 27 1/2 in |
Adjustable Height - Maximum | 34 1/2 in |
Overall Depth | 29 in |
Description
Telescoping Base Stand, Height 27-1/2 in to 34-1/2 in, Width 36 in, Depth 29 in, Color White, Assembly Required Assembly, Load Capacity 4,000 lb, Door Type Not Applicable, Material Epoxy-Coated Steel, Gauge 1.75 in, Number of Shelves 0, Number of Doors 0, Number of Drawers 0, Standards ADA, For Use With 3 ft Demonstration Hoods, 3 ft Paramount Ductless Enclosures, 3 ft Protector Xl Hoods, 3 ft Protector Xvs Stations, Fiberglass 30 Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6289)
- ZORO SELECT Scraper, Nylon, White, Short Handled Type (490834)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #7 1/2, PK 13 (RST7A-H)
- CHEMGLASS Clamp Holder (CG-9250-01)
- LABCONCO Acid Cabinet Vent Kit (3591100)
- Labconco Fume Hood Cabinets & Stands