Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Stainless Steel, 36 in.W
Mfr # 3970603
Zoro # G3457959
product price: $1,683.99
/ea
Free Shipping & Returns
$1,683.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stainless Steel
- Overall Width 29 in
- Overall Length 36 in
- For Use With Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
- Height 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3970603
- Zoro # G3457959
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 29 in |
Overall Length | 36 in |
Height | 13/16 in |
Width | 36 in |
Length | 29 in |
Details
Item | Work Surface |
Type | Stainless Steel |
For Use With | Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations |
Material | Stainless Steel |
Thickness | 13/16 in |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier Vertical Clean Benches, RXPert Filtered Balance Systems, XPert Balance Systems, XPert Filtered Balance Stations |
Description
Work Surface, Stainless Steel, Height 13/16 in, Length 29 in, Width 36 in, For Use With Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Classic Electric Still, Stand, 2 gal./H (A1013-B-61)
- RPI Deoxycholic Acid Sodium Salt, 25 G (D91500-25.0)
- SPECTRUM Ethylenediamine, C2H8N2.H2O, 500ml (E0077-500ML)
- OAKTON Oakton pH 6+ Handheld Meter with pH Prob (35613-22)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures