Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Flat, 48 In W
Mfr # 4882803
Zoro # G1148845
product price: $2,065.99
/ea
Free Shipping & Returns
$2,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Solid
- Overall Width 30 in
- Overall Length 4 ft
- Height 1 1/4 in
- For Use With Basic 47 Laboratory Hoods, Fume Absorbers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4882803
- Zoro # G1148845
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 4 ft |
Height | 1 1/4 in |
Width | 48 in |
Length | 30 in |
Details
Item | Work Surface |
Type | Flat Solid |
For Use With | Basic 47 Laboratory Hoods, Fume Absorbers |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Compatible Product Type | Basic 47 Laboratory Hoods, Fume Adsorbers |
Description
Work Surface, Flat Solid, Height 1 1/4 in, Length 30 in, Width 48 in, For Use With Basic 47 Laboratory Hoods, Fume Absorbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMCO Hydrometer Cylinder, 600mL, glass, 375x50mm (UCY600H)
- UNITED SCIENTIFIC Stainless Steel Micro Spatula, 8 (SSFT08)
- GLOBE SCIENTIFIC Transfer Pipette, 1.7mL, 87mm L, PK500 (138020-500)
- ZORO SELECT Centrifuge Tube, 15mL, Screw Top, PK500 (D1003-C)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Fume Hood Work Surfaces