Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Epoxy, 72" W, 35-1/2" L
Mfr # 3909911
Zoro # G8354273
product price: $4,115.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$4,115.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 1 in
- Features No Cupsink Cutout
- Length 35 1/2 in
- Type Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3909911
- Zoro # G8354273
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 72 in |
Height | 1 in |
Length | 35 1/2 in |
Overall Length | 6 ft |
Overall Width | 35 1/2 in |
Details
Item | Work Surface |
Features | No Cupsink Cutout |
Type | Epoxy |
For Use With | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations |
Material | Epoxy |
Compatible Product Type | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, RXPert Filtered Balance Systems, XPert Balance Systems, XPert Filtered Balance Stations |
Thickness | 1 in |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Description
Dished Work Surface, Epoxy, Height 1 in, Length 35 1/2 in, Width 72 in, For Use With Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMPLERS 128 oz Polypropylene Pitcher (PPG)
- AQUAPHOENIX SCIENTIFIC Qac Titrating Solution, 60 mL (QA3575-B)
- CELLTREAT Graduated Beaker, Polypropylene, Non-sterile, 100mL (230513)
- LAMOTTE SMART Reagent, Nitrate, 0-3 ppm, 20 Tests (3649-01-SC)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces