Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Epoxy, 72" W, 29" L
Mfr # 3909910
Zoro # G8354246
product price: $3,016.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$3,016.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 1 in
- Features No Cupsink Cutout
- Type Epoxy
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3909910
- Zoro # G8354246
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 72 in |
Height | 1 in |
Length | 29 in |
Overall Width | 29 in |
Overall Length | 6 ft |
Details
Item | Work Surface |
Features | No Cupsink Cutout |
Type | Epoxy |
For Use With | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations |
Material | Epoxy |
Compatible Product Type | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, RXPert Filtered Balance Systems, XPert Balance Systems, XPert Filtered Balance Stations |
Thickness | 1 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Description
Dished Work Surface, Epoxy, Height 1 in, Length 29 in, Width 72 in, For Use With Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Giant Folding Magnifier, 6x (MGFL6X)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- JUSTRITE Bottle Jacket, 1 Gal., Clear, Polyethylene (12009)
- WALTER SURFACE TECHNOLOGIES Pilot Pin, 1/2" to 2-3/8" dia., 1" D (05Z001)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces