Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Epoxy, 30" L, 30" W
Mfr # 4882806
Zoro # G8354377
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 30 in
- Height 1 1/4 in
- Features No Cupsink Cutout
- For Use With Fiberglass 30 Laboratory Hoods
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4882806
- Zoro # G8354377
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 30 in |
Height | 1 1/4 in |
Length | 30 in |
Overall Width | 30 in |
Overall Length | 30 in |
Details
Item | Work Surface |
Features | No Cupsink Cutout |
For Use With | Fiberglass 30 Laboratory Hoods |
Type | Epoxy |
Material | Epoxy |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Compatible Product Type | Fiberglass 30 Laboratory Hoods |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Description
Work Surface, Epoxy, Height 1 1/4 in, Length 30 in, Width 30 in, For Use With Fiberglass 30 Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Barometric/Temp/Humidity Data Logger w/W (18000-33)
- SCIENTIFIC LABWARES Crucible, SS, For General Lab (790-103)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Fume Hood Work Surfaces