Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Epoxy, 26" L, 72" W
Mfr # 9600600
Zoro # G8354422
product price: $3,584.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$3,584.99
Free 30-Day Returns
Key Features
- Width 72 in
- Height 1 1/4 in
- Features Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
- Type Epoxy
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9600600
- Zoro # G8354422
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 72 in |
Height | 1 1/4 in |
Length | 26 in |
Overall Length | 6 ft |
Overall Width | 26 in |
Details
Item | Work Surface |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Type | Epoxy |
For Use With | Protector ClassMate Laboratory Hoods |
Material | Epoxy |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Protector ClassMate Laboratory Hoods |
Description
Spill Stop Work Surface, Epoxy, Height 1 1/4 in, Length 26 in, Width 72 in, For Use With Protector ClassMate Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Slide, Microscope, Quartz, 75 x 25mm (CGQ-0640-01)
- RPI Peptone, Powder, 500g (P20240-500.0)
- LAMOTTE Kit Soil PH Lamotte 3.8-8.4 PH (5023-01)
- BLUE RIDGE ERGONOMICS ESD Chair, 19" to 24", Adjustable Arms, Black (BR-NECR-DHCH-CR-T1-A1-EC-ESDBLK)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces