Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Epoxy, 26" L, 60" W
Mfr # 9600500
Zoro # G8354413
product price: $2,590.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,590.99
Free 30-Day Returns
Key Features
- Width 60 in
- Height 1 1/4 in
- Features Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
- Length 26 in
- For Use With Protector ClassMate Laboratory Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9600500
- Zoro # G8354413
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 60 in |
Height | 1 1/4 in |
Length | 26 in |
Overall Width | 26 in |
Overall Length | 5 ft |
Details
Item | Work Surface |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
For Use With | Protector ClassMate Laboratory Hoods |
Type | Epoxy |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Compatible Product Type | Protector ClassMate Laboratory Hoods |
Description
Spill Stop Work Surface, Epoxy, Height 1 1/4 in, Length 26 in, Width 60 in, For Use With Protector ClassMate Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Thermoelectric Demonstrator (TED001)
- SCOTTS GROWING MEDIA 40LB Top Soil (71140180)
- SC JOHNSON PROFESSIONAL CUPRAN SPECIAL 2000ML SOFT BTL (SN81874)
- SP SCIENCEWARE 50 ml Single Tube Holder. non-grip, PK5 (F18795-0000)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Fume Hood Work Surfaces