Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Epoxy, 26" L, 48" W
Mfr # 9600400
Zoro # G8354386
product price: $2,299.99
/ea
Free Shipping & Returns
$2,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 48 in
- Height 1 1/4 in
- Features Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood
- For Use With Protector ClassMate Laboratory Hoods
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9600400
- Zoro # G8354386
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Width | 48 in |
Height | 1 1/4 in |
Length | 26 in |
Overall Width | 26 in |
Overall Length | 4 ft |
Details
Item | Work Surface |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
For Use With | Protector ClassMate Laboratory Hoods |
Type | Epoxy |
Material | Epoxy |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Thickness | 1 1/4 in |
Compatible Product Type | Protector ClassMate Laboratory Hoods |
Description
Spill Stop Work Surface, Epoxy, Height 1 1/4 in, Length 26 in, Width 48 in, For Use With Protector ClassMate Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Syringe, 10uL, Cemented, Point Style 2, PK6 (80366)
- OHAUS Tripod Support Stand, Cast Iron (CLR-TBASEC)
- YSI Probe Membranes w/Fill Solution (5775)
- SP SCIENCEWARE Bag, 8X12, Poly, 1.5mil, PK100 (H13176-0812)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces