Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Dished, Blk, 48 In w
Mfr # 3909902
Zoro # G1148775
product price: $1,642.99
/ea
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black
- Color Black
- Overall Width 29 in
- Overall Length 4 ft
- For Use With Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3909902
- Zoro # G1148775
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 29 in |
Overall Length | 4 ft |
Details
Item | Dished Work Surface |
Type | Black |
Color | Black |
For Use With | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations |
Material | Epoxy |
Thickness | 1 in |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, RXPert Filtered Balance Systems, XPert Balance Systems, XPert Filtered Balance Stations |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Description
Dished Work Surface, Black, For Use With Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL TEST SYSTEMS Test Strips, Total Chlorine, 0-10ppm, PK30 (481110)
- AIR-TITE Syringe, Bulk, 1mL Luer Slip, PK100 (MS1B-100)
- RESINTECH High Capacity DI Kit, Use w HY-122B-DI-HC (HYK-010)
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTHBST-RG-BF-RG-BLK)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Fume Hood Work Surfaces