Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Blk, 48 In W
Mfr # 3908402
Zoro # G0125244
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black
- Color Black
- Overall Width 26 3/4 in
- Overall Length 4 ft
- For Use With Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3908402
- Zoro # G0125244
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 26 3/4 in |
Overall Length | 4 ft |
Height | 2 in |
Width | 48 in |
Details
Item | Work Surface |
Type | Black |
Color | Black |
For Use With | Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures |
Material | Epoxy |
Thickness | 1 in |
Compatible Product Type | Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Description
Work Surface, Black, Height 2 in, Width 48 in, For Use With Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISCONSIN PHARMACAL Wisconsin Pharmacal WPC-301 2019 Potable Aqua Water Purification Tablets (WPC-301)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- RPI Distilled Water, 4 x 4 L (W20525-4X4L)
- STERLITECH Botanical Extraction Medium Cellulose Filter Paper, 14.2cm, PK100 (1520026)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Laboratory Hoods & Enclosures