Shop All Fume Hood Work Surfaces
Labconco
Work Surface, Blk, 36 In W
Mfr # 3908401
Zoro # G1148890
product price: $1,034.99
/ea
Free Shipping & Returns
$1,034.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black
- Overall Width 26 3/4 in
- Color Black
- Overall Length 36 in
- For Use With Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 3908401
- Zoro # G1148890
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 26 3/4 in |
Overall Length | 36 in |
Details
Item | Work Surface |
Type | Black |
Color | Black |
For Use With | Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures |
Material | Epoxy |
Thickness | 1 in |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Description
Work Surface, Black, For Use With Paramount Ductless Enclosures, Protector Demonstration Hoods, Protector Work Stations, Protector XVS Ventilation Stations, Purifier Non-Ventilated PCR Enclosures, Purifier Tissue Culture Enclosures, XPert Balance Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Sodium Hydroxide, 0.1N (0.1M), 20 L, NIST (LC242705)
- HEATHROW SCIENTIFIC 80-WellMicrotubeRack, PINK, PK5 (HS29025D)
- QORPAK Vial, 29.57mL, PK144 (GLC-01011)
- WHIRL-PAK Sampling Bag, Clear, 18 oz., 9" L, PK500 (B00736)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Fume Hood Work Surfaces