Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 36 x 96 In, LR, RR
Mfr # 9503811
Zoro # G0070470
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,863.99
Free 30-Day Returns
Key Features
- Type Left Right/Right Rear
- Overall Width 36 in
- Overall Length 8 ft
- Height 1 1/4 in
- For Use With Protector XStream Laboratory Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9503811
- Zoro # G0070470
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 36 in |
Overall Length | 8 ft |
Height | 1 1/4 in |
Width | 96 in |
Length | 36 in |
Details
Item | Spill Stop Work Surface |
Type | Left Right/Right Rear |
For Use With | Protector XStream Laboratory Hood |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Cup Sink Cut-Out Location | Left Rear, Right Rear |
Compatible Product Type | Protector XStream Laboratory Hoods |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Spill Stop Work Surface, Left Right/Right Rear, Height 1 1/4 in, Length 36 in, Width 96 in, For Use With Protector XStream Laboratory Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE CONICAL REACTION VIAL, 14/20, GRADUATED, 8mL (V141008)
- AMSCOPE Vital Stain Kit for Living Cells – Microscope Slide Stains, Pipettes & 72 Slides (SK6-72P100S22-PP10)
- COLE PARMER Acorn All-in-One pH electrode, double junction, epoxy body, sealed (WD-35811-72)
- OHAUS Reference Electrode, Chloride Electrode (STREF1)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures