Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 36 x 96 In, LR
Mfr # 9503810
Zoro # G0070373
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,676.99
Free 30-Day Returns
Key Features
- Type Left Rear
- Overall Width 36 in
- Overall Length 8 ft
- Height 1 1/4 in
- For Use With Protector XStream Laboratory Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9503810
- Zoro # G0070373
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 36 in |
Overall Length | 8 ft |
Height | 1 1/4 in |
Width | 96 in |
Length | 36 in |
Details
Item | Spill Stop Work Surface |
Type | Left Rear |
For Use With | Protector XStream Laboratory Hood |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Protector XStream Laboratory Hoods |
Cup Sink Cut-Out Location | Left Rear |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Description
Spill Stop Work Surface, Left Rear, Height 1 1/4 in, Length 36 in, Width 96 in, For Use With Protector XStream Laboratory Hood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM Isopropyl Alcohol, ACS, 500ml (LC157501)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- GRAND PATRICIAN Ecru Wash Cloth, 13x13", PK48 (7133558)
- AQUAPHOENIX SCIENTIFIC Caustic Kit, 1 Drop-0.2 Prcnt Caustc/10mL (TK3001-Z)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures