Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 36 x 96 In
Mfr # 9503800
Zoro # G0070461
product price: $3,495.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$3,495.99
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 8 ft
- Height 1 1/4 in
- For Use With Protector XStream Laboratory Hood
- Width 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9503800
- Zoro # G0070461
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 36 in |
Overall Length | 8 ft |
Height | 1 1/4 in |
Width | 96 in |
Length | 36 in |
Details
Item | Spill Stop Work Surface |
For Use With | Protector XStream Laboratory Hood |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Compatible Product Type | Protector XStream Laboratory Hoods |
Description
Spill Stop Work Surface, Height 1 1/4 in, Length 36 in, Width 96 in, For Use With Protector XStream Laboratory Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Clinical Refractometer - Urine Specific (300005)
- STERLITECH Evonik Flat Sheet Membrane, Puramem 280 Da, NF, 210 x 297mm, 1/pk (Puramem 280)
- SENSOREX Flat Tip pH Combination Electrode BNR Connector (S651CD)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces