Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 36 x 48 In, LR, RR
Mfr # 9503411
Zoro # G0070330
product price: $2,377.99
/ea
Free Shipping & Returns
$2,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Left Right/Right Rear
- Overall Width 36 in
- Overall Length 4 ft
- Height 1 1/4 in
- For Use With Protector XStream Laboratory Hood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9503411
- Zoro # G0070330
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 36 in |
Overall Length | 4 ft |
Height | 1 1/4 in |
Width | 48 in |
Length | 36 in |
Details
Item | Spill Stop Work Surface |
Type | Left Right/Right Rear |
For Use With | Protector XStream Laboratory Hood |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Compatible Product Type | Protector XStream Laboratory Hoods |
Cup Sink Cut-Out Location | Left Rear, Right Rear |
Description
Spill Stop Work Surface, Left Right/Right Rear, Height 1 1/4 in, Length 36 in, Width 48 in, For Use With Protector XStream Laboratory Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker with Handle, 100mL, PK6 (23X901)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- ADVANTECH MANUFACTURING Sieve, #120, S/S, 8 In, Full Ht (120SS8F)
- NALGENE Graduated Cylinder, 50 mL, 32.8 mm Dia (3662-0050)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Fume Hood Work Surfaces