Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 36 x 48 In
Mfr # 9503400
Zoro # G1142003
product price: $2,120.99
/ea
Free Shipping & Returns
$2,120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36 in
- Overall Length 4 ft
- Height 1 1/4 in
- For Use With Protector XStream Laboratory Hood
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9503400
- Zoro # G1142003
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 36 in |
Overall Length | 4 ft |
Height | 1 1/4 in |
Width | 48 in |
Length | 36 in |
Details
Item | Spill Stop Work Surface |
For Use With | Protector XStream Laboratory Hood |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Compatible Product Type | Protector XStream Laboratory Hoods |
Description
Spill Stop Work Surface, Height 1 1/4 in, Length 36 in, Width 48 in, For Use With Protector XStream Laboratory Hood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- DIGI-SENSE Ind Bolt-On RTD Probe, 1 x .812" Mount, (93822-50)
- AQUAPHOENIX SCIENTIFIC Peracetic Acid TKit 1 Drop - 15 ppm/10mL (TK7500-Z)
- SPECTRUM Fluoboric Acid, 4L (F1075-4LTPL55)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures