Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 36 In W, Flat
Mfr # 4882805
Zoro # G1148979
product price: $1,381.99
/ea
Free Shipping & Returns
$1,381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flat Solid
- Overall Width 30 in
- Overall Length 36 in
- For Use With Fume Absorbers
- Material Epoxy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 4882805
- Zoro # G1148979
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 36 in |
Details
Item | Work Surface |
Type | Flat Solid |
For Use With | Fume Absorbers |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Compatible Product Type | Fume Adsorbers |
Description
Work Surface, Flat Solid, For Use With Fume Absorbers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Extension Clamp, With Rod, Silicone Coat (ECSIL1)
- MENDA Dispensing Bottle, 8 oz., One Touch (35704)
- SPER SCIENTIFIC SD Card Datalogger pH Meter (850060)
- QORPAK Bottle, Wide Mouth, 950 mL, 32 oz., PK12 (GLC-02161)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces