Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 30 x 96 In, LR
Mfr # 9500810
Zoro # G0070233
product price: $3,220.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$3,220.99
Free 30-Day Returns
Key Features
- Type Left Rear
- Overall Width 30 in
- Overall Length 8 ft
- Height 1 1/4 in
- For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9500810
- Zoro # G0070233
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 8 ft |
Height | 1 1/4 in |
Width | 96 in |
Length | 30 in |
Details
Item | Spill Stop Work Surface |
Type | Left Rear |
For Use With | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Cup Sink Cut-Out Location | Left Rear |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Compatible Product Type | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Description
Spill Stop Work Surface, Left Rear, Height 1 1/4 in, Length 30 in, Width 96 in, For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Jar, 32 oz, 120-400, PK60 (PLC-07197)
- MBP Finntip Pipet Tip, 0.5 to 5 mL, 1, PK500 (9402030)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- CYTIVA WHATMAN Glass Microfiber Filter, GF/F, 25mm, PK100 (1825-025)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Laboratory Hoods & Enclosures