Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 30 x 72 In
Mfr # 9500600
Zoro # G1142012
product price: $2,281.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,281.99
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Length 6 ft
- Height 1 1/4 in
- For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
- Width 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9500600
- Zoro # G1142012
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 6 ft |
Height | 1 1/4 in |
Width | 72 in |
Length | 30 in |
Details
Item | Spill Stop Work Surface |
For Use With | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Description
Spill Stop Work Surface, Height 1 1/4 in, Length 30 in, Width 72 in, For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- YSI PH Electrode, 0 to 14 pH, Cylindrical Tip (TRULINE PH 26)
- TRICORBRAUN 38-400 White P/P Continuous Thread Closure, F217 Land Ribbed Skirt, Mat/Stipple Top (006561)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures