Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 30 x 60 In, RR
Mfr # 9500501
Zoro # G1141960
product price: $2,071.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,071.99
Free 30-Day Returns
Key Features
- Type Right Rear
- Overall Width 30 in
- Overall Length 5 ft
- Height 1 1/4 in
- For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9500501
- Zoro # G1141960
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 5 ft |
Height | 1 1/4 in |
Width | 60 in |
Length | 30 in |
Details
Item | Spill Stop Work Surface |
Type | Right Rear |
For Use With | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Includes Cup Sink Cut-Out | Includes Cup Sink Cut-Out |
Cup Sink Cut-Out Location | Right Rear |
Compatible Product Type | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Product Type | Fume Hood Work Surface |
Description
Spill Stop Work Surface, Right Rear, Height 1 1/4 in, Length 30 in, Width 60 in, For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMO FISHER SCIENTIFIC Rt Basic Series Magnetic Stirrer, 2 L Ca (88880007)
- ADVANTECH Testing Sieve, Acrylic, 425 micron (L3-S40)
- CYTIVA WHATMAN Syringe Filter, 0.45 um, PTFE, PK50 (6784-2504)
- AQUAPHOENIX SCIENTIFIC PH 7.00, Calibration Solution, 4 L (BU5007-G)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures