Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 30 x 48 In
Mfr # 9500400
Zoro # G1141994
product price: $1,696.99
/ea
Free Shipping & Returns
$1,696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 30 in
- Overall Length 4 ft
- Height 1 1/4 in
- For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9500400
- Zoro # G1141994
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 30 in |
Overall Length | 4 ft |
Height | 1 1/4 in |
Width | 48 in |
Length | 30 in |
Details
Item | Spill Stop Work Surface |
For Use With | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Features | Dished and Contoured to Conform to the Interior Liner of Laboratory Hoods, Pre-Drilled Holes for Venting and Plumbing, Corrosion Resistant, Large Radius to Aerodynamically Direct Airflow Into the Fume Hood |
Material | Epoxy |
Thickness | 1 1/4 in |
Product Type | Fume Hood Work Surface |
Compatible Product Type | Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Description
Spill Stop Work Surface, Height 1 1/4 in, Length 30 in, Width 48 in, For Use With Protector Premier Laboratory Hoods, Protector XL Laboratory Hoods
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Centrifuge Tube, 100mL, 170mm L (412510-0000)
- IRWIN LOCKING CLAMP VGRIP 6"" (17)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 58-400 Gpi Finish Economy (012102)
- ARROW MIXING PRODUCTS Explosion Proof Stirrer, 24" Shaft Length (MODEL A-24)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- Labconco Fume Hood Work Surfaces