Shop All Fume Hood Work Surfaces
Labconco
Work Surface, 24 In W, Blk
Mfr # 3909900
Zoro # G1148811
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Black
- Overall Width 29 in
- Color Black
- Overall Length 24 in
- For Use With Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 3909900
- Zoro # G1148811
- Country of Origin United States
- Category Fume Hood Work Surfaces
Dimensions
Overall Width | 29 in |
Overall Length | 24 in |
Height | 1 in |
Width | 24 in |
Details
Item | Dished Work Surface |
Type | Black |
Color | Black |
For Use With | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations |
Material | Epoxy |
Thickness | 1 in |
Compatible Product Type | Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, RXPert Filtered Balance Systems, XPert Balance Systems, XPert Filtered Balance Stations |
Includes Cup Sink Cut-Out | No Cup Sink Cut-Out |
Product Type | Fume Hood Work Surface |
Description
Dished Work Surface, Black, Height 1 in, Width 24 in, For Use With Paramount Ductless Enclosures, Purifier Class I Enclosures, Purifier Filtered PCR Enclosures, Purifier HEPA Filtered Enclosures, Purifier Vertical Clean Benches, XPert and RXPert Filtered Balance Systems, XPert Filtered Balance Stations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Waterproof Dissolved Oxygen Meter Pen (850045)
- NALGENE Bottle, 127 mm H, Natural, 61 mm Dia, PK72 (PLA-03174)
- RPI D-(+)-Mannose, 25g (M18000-25.0)
- MOERMAN Aquafill Kit (23884)
- LABCONCO Work Surface, Flat, 48 In W (4882803)
- LABCONCO Work Surface, 30 x 48 In (9500400)
- Labconco Laboratory Hoods & Enclosures