Shop All Water Purification Systems
Labconco
Water Purification System, 230V
Mfr # 9015040
Zoro # G3810068
product price: $7,130.99
/ea
Free Shipping & Returns
$7,130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Laboratory
- Includes (2) Each 1 Micron Air Vent Filters, 10 ft Clear Tubing with 3/8 in ID Hose Barb for The Type I Dispensing Valve, 8 x 8mm Elbow Connector with 3 ft of 8mm Tubing with Ball Valve for The Tank Outlet, Plug, Power Cord
- Storage Capacity 6 L
- Voltage 230V AC
- Max. Inlet Pressure Range 7 to 87 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 9015040
- Zoro # G3810068
- Country of Origin France
- Category Water Purification Systems
Dimensions
Inlet Pipe Size | 1/2 in OD Female GAZ Fitting |
Details
Item | Water Purification System |
Application | Laboratory |
Includes | (2) Each 1 Micron Air Vent Filters, 10 ft Clear Tubing with 3/8 in ID Hose Barb for The Type I Dispensing Valve, 8 x 8mm Elbow Connector with 3 ft of 8mm Tubing with Ball Valve for The Tank Outlet, Plug, Power Cord |
Storage Capacity | 6 L |
Voltage | 230V AC |
Max. Inlet Pressure Range | 7 to 87 psi |
Max. Output Flow | 0.5 lpm |
Water Type | Type I |
Particulate Removal | Ultrafiltration |
Endotoxins, RNase/DNase Removal | Yes |
Inlet Water Temp. Range | 5-35 Degrees C |
Total Organic Carbons | Less Than 10 ppb |
Bacteria Removal | Less Than 1 CFU/mL w/Filter |
Purified Water Resistivity | 18.2 megaohm |
Description
Water Purification System, Inlet Pipe Size 1/2 in OD Female GAZ Fitting, Max. Inlet Pressure Range 7 to 87 psi, Purified Water Resistivity 18.2 megaohm, Water Type Type I, Max. Output Flow 0.5 lpm, Voltage 230V AC, Inlet Water Temp. Range 5-35 Degrees C, Storage Capacity 6 L, Total Organic Carbons Less Than 10 ppb, Bacteria Removal Less Than 1 CFU/mL w/Filter, Endotoxins, RNase/DNase Removal Yes, Particulate Removal Ultrafiltration, Application Laboratory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC Multi Position Hot Plate, Cap 2.6 gal (IPS7000-10-E)
- MENDA Bottle, Take-Along, 6 oz, Blue (35287)
- SP SCIENCEWARE Rack, 21 places (F18745-0004)
- GLOBE SCIENTIFIC Macrocentrifuge Tube, 5.0mL, Pp, PK100 (111582LK)
- BARNSTEAD Thermo Scientific Half Size Ultrapure Ca (D50213)
- BARNSTEAD Thermo Scientific Barnstead Full Size Hi (D8901)
- RESINTECH 5 Micron, 2-1/2" Bowl Dia. O.D., 24" H, Deionizer (HY-122-DI-HC)
- BARNSTEAD Organic Removal Cartridge for Bantam Dei (D0813)
- CLIR BY RESINTECH Water Purification System, 18.2 megohms (CLS-5200-S-1)
- RESINTECH 5 Micron, 4-1/5" Bowl Dia. O.D., 26" H, Deionizer (HY-122B-DI)
- BARNSTEAD Ultrafilter For Use, Micropure, Smart2 (50133981)
- Labconco Water Purification