Shop All Fume Hoods
Labconco
Ventilation System, 29x22.75x36 In
Mfr # 4863010
Zoro # G2302636
Free Shipping & Returns
$4,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 22 3/4 in
- Color Gray/White
- Overall Width 36 in
- Series Protector XVS
- Height 22 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 4863010
- Zoro # G2302636
- Country of Origin United States
- Category Fume Hoods
Dimensions
Overall Height | 22 3/4 in |
Overall Width | 36 in |
Height | 22 7/8 in |
Width | 36 in |
Depth | 29 in |
Length | 29 in |
Duct Width | 10 in |
Overall Depth | 29 in |
Interior Depth | 29 in |
Interior Width | 23 3/8 in |
Sash Opening Width | 33 5/8 in |
Sash Opening Height | 8 in |
Interior Height | 22 1/4 in |
Description
Ventilation Station, Overall Height 22 3/4 in, Overall Width 36 in, Voltage Not Applicable, Width 36 in, Depth 29 in, Height 22 7/8 in, Series Protector XVS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Buffer Solution, pH 10.01, 1 gal. (05942-64)
- LAMOTTE Reagent Refill, Dissolved Oxygen, 0to10PPM (R-5860)
- VEE GEE Hydrometer, Sodium Chloride, 305mm L (6611-2)
- LOVIBOND Legionella Industrial Test Kit (56B006101)
- LABCONCO Laboratory Hood, 115V, 60 Hz, 30" L (3030000)
- LABCONCO Purifier Vertical Clean Bench, Airflow (3970203)
- LABCONCO Fume Hood, 48 In, 115V (100400000)
- LABCONCO Downdraft Powder Station, 36" 19 in H (3410001)
- GLAS-COL Fume Extractor, 5 ft L Hose, 5 in Dia (200A HS3000A1)
- BUILDERS EDGE VENT GABLE 12X12"" WHITE (120051212117)
- BUILDERS EDGE Vent Gable Wht Plas18X24 (120061824117)
- Labconco Laboratory Hoods & Enclosures