Shop All Water Purification Cartridges & Accessories
Labconco
Vent Filter, 2.5 in. Dia
Mfr # 9041400
Zoro # G3809989
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With WaterPro(R) BT Water Purification System
- Includes (2) Filters
- Flow Rate 0.1 gpm
- Outside Dia. 2.5 in
- Service Life Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 9041400
- Zoro # G3809989
- Country of Origin France
- Category Water Purification Cartridges & Accessories
Dimensions
Outside Dia. | 2.5 in |
Length | 1 1/4 in |
Details
Item | Vent Filter |
For Use With | WaterPro(R) BT Water Purification System |
Includes | (2) Filters |
Flow Rate | 0.1 gpm |
Service Life | Variable |
Max. Recommended Differential | 7.3 |
Application | Laboratory |
Microns | 0.1 |
Max. Pressure | 87 psi |
Max. Temp. | 95 Degrees F |
Description
Vent Filter, Application Laboratory, Microns 0.1, Flow Rate 0.1 gpm, Service Life Variable, Outside Dia. 2.5 In., Length 1-1/4 In., Max. Recommended Differential 7.3, Max. Pressure 87 psi, Max. Temp. 95 Degrees F, For Use With WaterPro(r) BT Water Purification System, Includes (2) Filters
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOX CELL LIFTER, 180MM, 100PK (BX70-2180)
- UNITED SCIENTIFIC Glass Stirring Rod, 5" Long, 3Mm D, PK 12 (GSR005)
- LAB SAFETY SUPPLY Dropper Bottle, 125mL, Clear, Round, PK8 (5YHL0)
- OHAUS Clamp, Stainless Steel (CLR-SPRODS122)
- RESINTECH 25 Micron, 2.5 in O.D., 20" H, DI Cartridge (AF-20-4010)
- RESINTECH 3.35" O.D., H DI Cartridge (IX-02-4040)
- ELGA 0.05 Micron Ultra Microfilter Umf (LC109)
- RESINTECH 3.35" O.D., 18" H, DI Cartridge (IX-02-4030)
- ILC Replacement For ATLANTIC ULTRAVIOLET, 271402 (27-1402)
- RESINTECH 25 Micron, 4.5 in O.D., Neutralization/Taste Cartridge (AF-20-4210-BB)
- ELGA Purelab 3000 7000 Purification (LC187)
- Labconco Water Purification Cartridges & Accessories