Shop All Fume Hood Filters & Accessories
Labconco
Vacuum Trap, 15 In. W, 15 In. D, 12 In. H
Mfr # 5441400
Zoro # G2310415
product price: $935.99
/ea
Free Shipping & Returns
$935.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type HEPA
- Width 5"
- Nominal Depth 15 in
- For Use With Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 5441400
- Zoro # G2310415
- Country of Origin United States
- Category Fume Hood Filters & Accessories
Dimensions
Width | 5" |
Nominal Depth | 15 in |
Overall Height | 12 in |
Nominal Height | 12 in |
Overall Width | 9 in |
Nominal Width | 15 in |
Actual Depth | 15 in |
Actual Height | 12 in |
Overall Depth | 15 in |
For Nominal Width | 9 1/8 ft |
Details
Type | HEPA |
For Use With | Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes |
Item | Filter Kit |
Includes | (2) Plastic Hose Barbs, HEPA Filter |
Filter Type | HEPA |
Filter Efficiency | 99.99% Efficient on 0.3 micron Particles |
Compatible Product Type | Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes |
Product Type | Filter Kit |
Description
Filter Kit, HEPA, 15 in, 12 in, 15 in, 15 in, 12 in, Filter Efficiency 99.99 Percent Efficient on 0.3 micron Particles, For Use With Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes, Not Applicable, Includes (2) Plastic Hose Barbs, HEPA Filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Magnesium Oxide, Ungrounded, T, 12 in (G-T21MU12TAS)
- SP BEL-ART LYO 4 Color Sfty Lbld Wash Bottle, PK4 (F11716-0009)
- AMS SAMPLING DREDGE 15 POUND 316SS AMS (445.1)
- CYTIVA WHATMAN Glass Microfiber Filter, 934AH, 90mm, PK100 (1827-090)
- LABCONCO Carbon Filter for Acids/Sulfur (6938201)
- LABCONCO HEPA Filter (6938100)
- LABCONCO Filter Cells, 18 In. W, 2-1/9 In. H (3923400)
- LABCONCO Repl Bag, 4 Ft, Bag-In/Bag-Out Filter (3776025)
- LABCONCO Airflow Monitor, 115V (9413300)
- LABCONCO Filter, 30 In. W, 12 In. H, 9 In. D (6961300)
- CHEMTEQ Aromatic Diisocyanates ChemWipe Surface Contamination Detection (304)
- Labconco Laboratory Hoods & Enclosures