Shop All Vacuum Pumps
Labconco
Vacuum Pump, 4.1 cfm, 115V, 4.6A
Mfr # 1472100
Zoro # G2297401
product price: $6,046.99
/ea
Free Shipping & Returns
$6,046.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Amps AC 4.6
- Weight 62 lb
- Displacement 98L at 50 Hz, 117L at 60 Hz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 1472100
- Zoro # G2297401
- Country of Origin Czechia
- Category Vacuum Pumps
Dimensions
Overall Length | 17 in |
Overall Height | 10.37 in |
Overall Width | 6.5 in |
Outlet Size | 3/4 in NW25 |
Tube Inside Dia. | 1/2 in, 3/4 in |
Inlet Size | 3/4 in NW |
Description
Vacuum Pump, Output Power 450 W, 550 W, Phase Single, Voltage 115V AC, Maximum Flow Rate 4.1 cfm, Maximum Vacuum 0 mbar, Inlet Size 3/4 in, Inlet Type NW, Outlet Size 3/4 in, Outlet Type NW25, Application FreeZone Benchtop Freeze Dryers, Precise Basic Glove Boxes, Precise Controlled Atmosphere Glove Boxes, Protector Combination Glove Boxes, Protector Controlled Atmosphere Glove Boxes, Maximum Discharge Pressure 0.002 mbar, Maximum Operating Pressure 0.5 bar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Inline Backdraft Damper, 4" (MCA-100)
- KWIKOOL CK-12SS Dual Duct Stainless Flange Ceiling Kit for KBIO1411 (528CK12SS)
- IMPERIAL MFG Register Floor 4X10In Brn (RG2004)
- ALL-FILTERS 14 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (14251.8 12PK)
- JB INDUSTRIES Refrigerant Evacuation Pump, 7.0 cfm, Cord: 6 ft. (DV-200N-250)
- PFEIFFER Tc600 Turbo Molecular Stainless 24/48/72/140V-Dc Vacuum Pump (TMU-071 P DN 63 CF-F)
- MOBIL Mobil Vacuum Pump Oil, 20 SAE Grade, 1 qt (123027)
- JB INDUSTRIES Digital Micron Gauge, with Digital Dsplay (DV-22N)
- ROBINAIR A/C Vacuum Pump, 15-3/4In (15401)
- UNIWELD Refrigerant Evacuation Pump, 30.0 lb. (HVP6)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- Labconco Vacuum Pumps