Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator w/ Glass Lid
Mfr # 7310021
Zoro # G2503271
product price: $12,653.99
/ea
Free Shipping & Returns
$12,653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed Control Up to 1725 rpm
- Amps AC 12
- Voltage (AC) 115
- Includes Glass Lid
- Capacity Up to 132 Samples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7310021
- Zoro # G2503271
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Width | 14.3" |
Tube Size | Up to 132 Samples |
Diameter | 21.7 |
Height | 16.6 |
Overall Height | 16 5/8 in |
Overall Depth | 21 3/4 in |
Overall Width | 14 1/4 in |
Description
Temp. Range (C) -4 Degrees to 100 Degrees C, Voltage 115V, Vacuum Concentrator, Material Stainless Steel, Epoxy-Coated Steel, Motor Type Brushless Motor, Overall Depth 21 3/4 in, Overall Height 16 5/8 in, Overall Width 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. HEATER Horizontal 4" Vent Kit (F102860)
- NU-CALGON Scale Inhibitor, Condensed Vapor, 5 lb. (4364-88)
- ODORSTOP OdorStop Ozone Generator/UV Air Cleaner with 2 Ozone Plates, UV, and Charcoal Filter (OS2500UV2)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP4)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (5DVT3)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX21)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Exhaust Ventilator, Diameter 11 in. (7DF66)
- Labconco Direct Drive Centrifugal Exhaust Ventilators