Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator System, Mobile
Mfr # 7812010
Zoro # G3387940
product price: $16,324.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$16,324.99
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Temp. Range (C) 0 Degrees to 100 Degrees C
- For Use With Concentrating Samples
- Tube Size Versatile
- Compliance ETL and ETL-C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7812010
- Zoro # G3387940
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Tube Size | Versatile |
Width | 14.1" |
Diameter | 27.9" |
Height | 38.2" |
Overall Height | 38 1/4 in |
Overall Depth | 27 7/8 in |
Overall Width | 14 1/8 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Vacuum Concentrator, Material Stainless Steel, Motor Type Brushless Motor, Overall Depth 27 7/8 in, Overall Height 38 1/4 in, Overall Width 14 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 18" x 18" x 1", 4 Pack (FB18X18_4)
- TEMPCO Heating Element (CRT10104)
- PRECISIONAIRE AAF Flanders EZ Flow II 14 in. W X 14 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055-011414)
- QMARK Wall Heater, Fan Forced (LFK484F)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC77)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D533)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7AX58)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- Labconco Direct Drive Centrifugal Exhaust Ventilators