Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator System, Aqueous
Mfr # 7982010
Zoro # G3387968
product price: $13,954.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$13,954.99
Free 30-Day Returns
Key Features
- Motor Type Brushless Motor
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Material Powder-Coated Steel, Stainless Steel
- Temp. Range (C) 0 Degrees to 100 Degrees C
- Includes Cold Trap, (6) Clamps, Rotor, Clear Canister, Moisture Insert, Vacuum Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7982010
- Zoro # G3387968
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Details
Motor Type | Brushless Motor |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Material | Powder-Coated Steel, Stainless Steel |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Item | Vacuum Concentrator |
Includes | Cold Trap, (6) Clamps, Rotor, Clear Canister, Moisture Insert, Vacuum Tubing |
For Use With | Concentrating Samples |
Standards | ETL |
Product Type | Aqueous Concentrator System |
Voltage | 115V |
Operating Temperature - Maximum | 100 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Stainless Steel, Motor Type Brushless Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Switch, Pneumatic (SP470A1000)
- AIR HANDLER 20x20x4 Synthetic Pleated Air Filter, MERV 13 (11C886)
- REVCOR Blower Whl, Dia 5 1/2 In, Width 5 In (C550-500D R)
- LAMBRO Hood Vent Louver Plst 4In Brn (2677B)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX20)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1725 (4YC71)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In, Dimension D: 4 in (16D531)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- Labconco Direct Drive Centrifugal Exhaust Ventilators