Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator System, Acid-Resist
Mfr # 7983013
Zoro # G3387977
product price: $22,152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$22,152.99
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 100 Degrees C
- Motor Type Brushless Motor
- Includes (6) Clamps, Glass Trap, Acid Resistant Rotor, Clear Canister, Glass Lid, Cold Trap, Acid Insert, Vacuum Tubing
- Temp. Range (F) 0 Degrees to 212 Degrees F
- For Use With Concentrating Samples
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7983013
- Zoro # G3387977
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Details
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Motor Type | Brushless Motor |
Item | Vacuum Concentrator |
Includes | (6) Clamps, Glass Trap, Acid Resistant Rotor, Clear Canister, Glass Lid, Cold Trap, Acid Insert, Vacuum Tubing |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
For Use With | Concentrating Samples |
Material | Powder-Coated Steel, Stainless Steel |
Standards | ETL |
Product Type | Acid-Resistant Concentrator System |
Voltage | 115V |
Operating Temperature - Minimum | 0 Degrees C |
Operating Temperature - Maximum | 100 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Stainless Steel, Motor Type Brushless Motor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON DURAVENT PIPE DIRECTVENT48""BLACK (46DVA-48B)
- DAYTON Upblast Ventilator, 21-1/4 In, 115/230V (7A636)
- EASY HEAT Connection Kit for Pipe Cable Reel, Connection Kit 1Plug/1Cap (10803)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8901080025)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- US FAN Upblast Roof Exhauster - Flow:3860(cfm) 1HSP/1ph 16.5" wheel (USPNU165RF0063)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Max. BHP: 0.29 hp (4HZ41)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW69)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- Labconco Direct Drive Centrifugal Exhaust Ventilators