Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, Refrigerate Benchtop
Mfr # 7310020
Zoro # G2503280
product price: $11,342.99
/ea
Free Shipping & Returns
$11,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (F) -4 Degrees to 100 Degrees F
- For Use With Concentrating Samples
- Motor Type Brushless Motor
- Temp. Range (C) -4 Degrees to 100 Degrees C
- Material Stainless Steel, Epoxy-Coated Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7310020
- Zoro # G2503280
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 16 5/8 in |
Overall Depth | 21 3/4 in |
Overall Width | 14 1/4 in |
Details
Temp. Range (F) | -4 Degrees to 100 Degrees F |
For Use With | Concentrating Samples |
Item | Vacuum Concentrator |
Motor Type | Brushless Motor |
Temp. Range (C) | -4 Degrees to 100 Degrees C |
Material | Stainless Steel, Epoxy-Coated Steel |
Standards | CAN/CSA C22.2 No 110.1, CE, ETL, UL 3101-1/61010-1 |
Product Type | Benchtop Vacuum Concentrator |
Operating Temperature - Maximum | 100 Degrees C |
Operating Temperature - Minimum | -4 Degrees C |
Voltage | 115V |
Description
Temp. Range (C) -4 Degrees to 100 Degrees C, Voltage 115V, Vacuum Concentrator, Material Stainless Steel, Epoxy-Coated Steel, Motor Type Brushless Motor, Overall Depth 21 3/4 in, Overall Height 16 5/8 in, Overall Width 14 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME Immersion Well, Copper, 1/2NPT, 3 in. Depth (121371L)
- HONEYWELL HOME Low Voltage Thermostat, 1 H 1 C, Wall or Outlet Box Mount, Hardwired, 20/30VAC (T834N1002)
- TEMPCO Band Heater, 4-1/2 In. Dia., Same Side (MBH20541)
- PRO-SET QC FM (AB90)
- DAYTON Upblast Vent, 11-1/4 In, 115/208-230V (7AX02)
- DAYTON Exhaust Ventilator, Diameter 11 in. (7DF66)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Upblast Vent, 12-1/2 In, 115/208-230V (7AX04)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Downblast Less Drive Package, 13-3/4In (16D541)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- Labconco Direct Drive Centrifugal Exhaust Ventilators