Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, DNA
Mfr # 7970010
Zoro # G3387925
product price: $13,145.99
/ea
Free Shipping & Returns
$13,145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range (C) 0 Degrees to 100 Degrees C
- For Use With Concentrating Samples
- Motor Type Brushless Motor
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Material Powder-Coated Steel, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7970010
- Zoro # G3387925
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 11 1/4 in |
Overall Width | 15 7/8 in |
Overall Depth | 26 1/8 in |
Details
Item | Vacuum Concentrator |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
For Use With | Concentrating Samples |
Motor Type | Brushless Motor |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Material | Powder-Coated Steel, Stainless Steel |
Includes | DNA Rotor |
Standards | ETL, UL 3101-1/61010-1 |
Product Type | DNA Vacuum Concentrator |
Operating Temperature - Maximum | 100 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Voltage | 115V |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Stainless Steel, Motor Type Brushless Motor, Overall Depth 26 1/8 in, Overall Height 11 1/4 in, Overall Width 15 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Dial Fan Control, 3 Speed (27180)
- ECOSMART ECOSMART ECO 8 Electric Water Heater, 240 V, 33 A, 8 W (ECO 8)
- DAYTON Window Evaporative Cooler 2800 cfm, 1000 to 1400 sq. ft., 6.3 gal (4RNN8)
- PRECISIONAIRE AAF Flanders EZ Flow II 18 in. W X 20 in. H X 1 in. D Fiberglass 4 MERV Air Filter (10055011820)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (16D536)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (6KWK7)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC72)
- DAYTON Downblast Less Drive Package, 30-1/2In (16D544)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- Labconco Direct Drive Centrifugal Exhaust Ventilators