Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator
Mfr # 7315020
Zoro # G3456866
product price: $25,284.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$25,284.99
Free 30-Day Returns
Key Features
- Speed 1725 rpm
- Holds Rotor
- Diameter 11.4"
- Height 16.9"
- Width 26.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315020
- Zoro # G3456866
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 11.4" |
Height | 16.9" |
Width | 26.1" |
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 115V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Control, No Foam, 2 Lvl, 110VAC, Auto-Off Sw (FMFT-2011-C)
- AIR HANDLER 16x20x4 Synthetic Pleated Air Filter, MERV 10 (4YUZ2)
- NU-CALGON Commercial Odor Neutralizer, 15 tons, Gel (61061)
- ILC FILTER 19X35 58X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 19 X 355 X 075 MADE IN (WY-0L4R-3)
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX13)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (16D538)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Exhaust Ventilator, Diameter 11 in. (7DF66)
- Labconco Direct Drive Centrifugal Exhaust Ventilators