Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/60A
Mfr # 7315042
Zoro # G3456769
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$24,965.99
Free 30-Day Returns
Key Features
- Voltage (AC) 230
- Holds Rotor
- Includes Heat Boost
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Color Stainless Steel/Glacier White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 7315042
- Zoro # G3456769
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Height | 16.9" |
Width | 26.1" |
Diameter | 11.4" |
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 360W, 6"W x 24"L, PSA, Plug (SRL06241PADJB)
- MARS Air Curtain, Low Profile, NSF 37 (LPN242-1UA-OB)
- LOCHINVAR Gkt2451K Gasket, Burner (GKT2451K)
- ALL-FILTERS 18X18X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (18182.13 4PK)
- DAYTON Upblast Vent, 14-3/4 In, 115/208-230V (7AX11)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP6)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In, RPM: 860 (4YC68)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW67)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- Labconco Direct Drive Centrifugal Exhaust Ventilators