Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/60A
Mfr # 7315041
Zoro # G3456778
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$29,440.99
Free 30-Day Returns
Key Features
- Temp. Accuracy (C) +/-1 Degrees
- Includes Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor
- Material Powder-Coated Steel
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Temp. Range (C) 0 Degrees to 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 7315041
- Zoro # G3456778
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Details
Item | Vacuum Concentrator |
Temp. Accuracy (C) | +/-1 Degrees |
Includes | Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor |
Material | Powder-Coated Steel |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Temp. Accuracy (F) | +/-1 Degrees |
Standards | ETL |
Product Type | Vacuum Concentrator |
Voltage | 230V |
Operating Temperature - Maximum | 100 Degrees C |
Temperature Accuracy | +/-1 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter, 1/4" NPT, Female x SAE Male (450198)
- HONEYWELL Mstn Two Position Damper (MSTN)
- GOODMAN High Pressure Switch (0130M00132)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (5DVP0)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V (7AX21)
- DAYTON Aluminum 16.5"D, 31.5"H Roof Fan w.Motor (56MW72)
- DAYTON Downblast Vent, Direct Drive, 11 In, Max. BHP: 0.09 hp (5DVR9)
- Labconco Direct Drive Centrifugal Exhaust Ventilators