Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/60A
Mfr # 7315040
Zoro # G3456787
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$24,363.99
Free 30-Day Returns
Key Features
- Includes Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor
- Temp. Accuracy (F) +/-1 Degrees
- Temp. Accuracy (C) +/-1 Degrees
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Temp. Range (C) 0 Degrees to 100 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Labconco
- MFR # 7315040
- Zoro # G3456787
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Details
Item | Vacuum Concentrator |
Includes | Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor |
Temp. Accuracy (F) | +/-1 Degrees |
Temp. Accuracy (C) | +/-1 Degrees |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Material | Powder-Coated Steel |
Standards | ETL |
Product Type | Vacuum Concentrator |
Voltage | 230V |
Operating Temperature - Maximum | 100 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Temperature Accuracy | +/-1 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENNOX Blowerrelay 3Pdt 24V, Le43H88 (43H88)
- PERFECT AIRE CLIP FAN 2 SPD WHT 6""BD (1PAFD6)
- CADET BASEBOARD HEATER WH 49""W (05601)
- DAYTON In-Line Cabinet Ventilator, 124 CFM, 115 V (3DPE7)
- DAYTON Upblast Vent, 16-1/2 In, 115/208-230V (7AX19)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (38AX31)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- DAYTON Downblast Vent, Direct Drive, 16-3/4 In (4YC72)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Upblast Ventilator, Wheel 13-1/4 In, 115V (48C181)
- Labconco Direct Drive Centrifugal Exhaust Ventilators