Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315063
Zoro # G3456717
product price: $29,727.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$29,727.99
Free 30-Day Returns
Key Features
- Holds Rotor
- Material Powder-Coated Steel
- Type Heat Boost, Acid-Resistant
- Includes Heat Boost
- Max. Temp. (C) 100 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315063
- Zoro # G3456717
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Diameter | 11.4" |
Width | 26.1" |
Height | 16.9" |
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Heat Pump Reversing Valve, 1/2x3/4 In (V6-412080-170)
- MEDIFY AIR Air Purification MA-40 black (MA-40-B1)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- HONEYWELL HOME Round Damper, Gr/Rd/Steel, 12 in. Dia. (ARD12TZ)
- DAYTON Downblast Less Drive Package, 16-3/4In (16D543)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (16D527)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V, Base Width: 22" (5DVR2)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT2)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR7)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- Labconco Direct Drive Centrifugal Exhaust Ventilators