Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315062
Zoro # G3456726
product price: $24,965.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$24,965.99
Free 30-Day Returns
Key Features
- Color Stainless Steel/Glacier White
- Max. Temp. (C) 100 Degrees
- Temp. Accuracy (C) +/-1 Degrees
- Compliance ETL, CE
- Type Heat Boost
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315062
- Zoro # G3456726
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Width | 26.1" |
Height | 16.9" |
Diameter | 11.4" |
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 18x18x2 Synthetic Pleated Air Filter, MERV 8 (3DVL6)
- MASTER FLOW 4 in. x 24 in. 26-Gauge Round Duct Pipe (NU26CP4X24-5PK)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- HONEYWELL T410A1013 120/208/240V/277 (T410A1013)
- DAYTON Downblast Vent, Direct Drive, 18-1/2 In (4YC76)
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V (7AX14)
- DAYTON Exhaust Ventilator, 18 In, 208-230/460 V (6KWN7)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK4)
- DAYTON Upblast Ventilator, 13-1/4 In, 115/230V (4HZ45)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Downblast Vent, Direct Drive, 11 In (5DVT0)
- Labconco Direct Drive Centrifugal Exhaust Ventilators