Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315061
Zoro # G3456735
product price: $29,333.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$29,333.99
Free 30-Day Returns
Key Features
- Temp. Range (F) 0 Degrees to 212 Degrees F
- Temp. Accuracy (C) +/-1 Degrees
- Material Powder-Coated Steel
- Includes Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor
- Temp. Accuracy (F) +/-1 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315061
- Zoro # G3456735
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Details
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Temp. Accuracy (C) | +/-1 Degrees |
Material | Powder-Coated Steel |
Includes | Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor |
Item | Vacuum Concentrator |
Temp. Accuracy (F) | +/-1 Degrees |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Standards | CE |
Product Type | Vacuum Concentrator |
Voltage | 230V |
Temperature Accuracy | +/-1 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Operating Temperature - Maximum | 100 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&N FILTER For HVAC System Washable NonWoven Synthetic 20 Length x 20 Width x 1 Height (HVC-12020)
- VORNADO AIR Vornado Velocity 5 Electric Whole Room Heater (EH1-0161-06)
- CARRIER Motor, 1140 rpm, 208-230/460V, 3-Phase (HD52AK652)
- DIVERSITECH 8 in. x 8 in. x 4 in. Air Handler Foam Block (7-60)
- DAYTON Downblast Less Drive Package, 14-3/4In (16D542)
- DAYTON Downblast Vent, Direct Drive, 13-1/4 In (5DVT3)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In (16D534)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, Motor HP: 1/2 (16D537)
- DAYTON Exhaust Ventilator, 11 in., 115/208-230V (7DF69)
- DAYTON Downblast Vent, Belt Drive, 14-3/4 In (7AX48)
- Labconco Direct Drive Centrifugal Exhaust Ventilators