Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315060
Zoro # G3456741
product price: $25,808.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$25,808.99
Free 30-Day Returns
Key Features
- Temp. Accuracy (C) +/-1 Degrees
- Temp. Range (C) 0 Degrees to 100 Degrees C
- Material Powder-Coated Steel
- Temp. Accuracy (F) +/-1 Degrees
- Temp. Range (F) 0 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315060
- Zoro # G3456741
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 16 7/8 in |
Overall Depth | 22 3/4 in |
Overall Width | 26 1/8 in |
Details
Temp. Accuracy (C) | +/-1 Degrees |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Item | Vacuum Concentrator |
Material | Powder-Coated Steel |
Temp. Accuracy (F) | +/-1 Degrees |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Includes | Cold Trap, CentriZap Strobe Light, Diaphragm Pump, Rotor |
Standards | CE |
Product Type | Vacuum Concentrator |
Voltage | 230V |
Operating Temperature - Maximum | 100 Degrees C |
Temperature Accuracy | +/-1 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLARONICS Infrared Heater, Nat. Gas, 90,000 btuh, 120V (K-90 DSAN)
- ASHLEY HEARTH PRODUCTS 1,200 sq ft EPA Certified Pedestal Wood Stove (AW1120E-P)
- ZORO SELECT Universal Thermostat Guard, Stainless Steel (13J045)
- KOCH Panel Filter, 4-Ply, 20x120-125, MERV11 (134-2024-05)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Downblast Less Drive Package, 13-1/4In (16D540)
- DAYTON Upblast Ventilator, Direct Drive Wheel 81/4 in, 115V (5DVN6)
- DAYTON Upblast Ventilator, 12-1/2 In, 115/230V (5DVP8)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In (38AX30)
- DAYTON Downblast Vent, Belt Drive, 13-1/4 In (7AX38)
- DAYTON Exhaust Ventilator, 20 In, 208-230/460 V (6KWN8)
- Labconco Direct Drive Centrifugal Exhaust Ventilators