Shop All Direct Drive Centrifugal Exhaust Ventilators
Labconco
Vacuum Concentrator, 230V/50A
Mfr # 7315043
Zoro # G3456750
product price: $28,087.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$28,087.99
Free 30-Day Returns
Key Features
- Temp. Accuracy (F) +/-1 Degrees
- Material Powder-Coated Steel
- Includes Heat Boost
- Temp. Accuracy (C) +/-1 Degrees
- Temp. Range (F) 0 Degrees to 212 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Labconco
- MFR # 7315043
- Zoro # G3456750
- Country of Origin United States
- Category Direct Drive Centrifugal Exhaust Ventilators
Dimensions
Overall Height | 16 7/8 in |
Overall Width | 26 1/8 in |
Overall Depth | 22 3/4 in |
Details
Temp. Accuracy (F) | +/-1 Degrees |
Material | Powder-Coated Steel |
Item | Vacuum Concentrator |
Includes | Heat Boost |
Temp. Accuracy (C) | +/-1 Degrees |
Temp. Range (F) | 0 Degrees to 212 Degrees F |
Temp. Range (C) | 0 Degrees to 100 Degrees C |
Standards | ETL |
Product Type | Vacuum Concentrator |
Voltage | 230V |
Temperature Accuracy | +/-1 Degrees C |
Operating Temperature - Maximum | 100 Degrees C |
Operating Temperature - Minimum | 0 Degrees C |
Description
Temp. Range (C) 0 Degrees to 100 Degrees C, Temp. Accuracy (C) +/-1 Degrees , Voltage 230V, Vacuum Concentrator, Material Powder-Coated Steel, Overall Depth 22 3/4 in, Overall Height 16 7/8 in, Overall Width 26 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Inline Centrifugal Duct Fan, 4 In. Dia. (PV-100X)
- DAYTON Louver, Intake, 18-24 In, Aluminum (4F952)
- ALL-FILTERS 14X14X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (14141.11 6pk+)
- SOLER & PALAU Mixed Flow Duct Fan, 4 In. Dia. (TD-100)
- DAYTON Aluminum 50"Dia, 38"H Roof Fan w.Motor (56MW70)
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- DAYTON Aluminum 29"Dia, 31.5"H Roof Fan w.Motor (56MW68)
- DAYTON Downblast Vent, Direct Drive, 10-1/2 In, Hz: 60 (4YC67)
- DAYTON Upblast Less Drive Package, 11-1/4 In (6KWJ9)
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR8)
- DAYTON Exhaust Ventilator, 24 In, 208-230/460 V (6KWN9)
- Labconco Direct Drive Centrifugal Exhaust Ventilators